Shop All Hex Keys
Vega
Hex and Hex Ball, T-Handle, 1/4 x 6 in
Mfr # LTB1406
Zoro # G006592247
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6"
- Blade Material S2 Modified Steel
- Finish Satin Chrome
- Tip Size 1/4"
- Tip Shape Hex & Hex Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 6" |
Tip Size | 1/4" |
Details
Blade Material | S2 Modified Steel |
Finish | Satin Chrome |
Tip Shape | Hex & Hex Ball |
Item | T-Handle |
Description
Hex and Hex Ball,T-Handle ,1/4 x 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC C-Clamp, 4" Jaw Opening (CLMPC4)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket SAE 5/8 in Tip, 8 in L (41270)
- KODIAK CUTTING TOOLS 1/4 Countersink Single Flute 90 Deg. (5413518)
- HOUGEN 2-1/16 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18266)
- VEGA Hex L-Key (Short), 3/32 (H0664S)
- VEGA Hex and Hex Ball, T-Handle, 3/16 x 6 in (LTB3166)
- VEGA Hex and Hex Ball, T-Handle, 2.5 mm x 4 in (LTB0254)
- VEGA Hex L-Key (Short), 7/64 (H0764S)
- VEGA Hex and Hex Ball, T-Handle, 3/32 x 4 in (LTB3324)
- VEGA Hex and Hex Ball, T-Handle, 5/32 x 6 in (LTB5326)
- EKLIND SAE Plain Ball Hex Key, 3/32" Tip Size, 9 in Long, 3 in Short, 4 PK (61806)
- Vega Hex Keys