Shop All Screwdriver Bits
Vega
Hex 9/64 Power Bit x 2
Mfr # 150H0964A
Zoro # G7863022
product price: $1.49
/ea
Sold in multiples of 7 for $10.43
$10.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 150H0964A
- Zoro # G7863022
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Item | Hex 9/64 Power Bit x 2" |
Description
Hex 9/64 Power Bit x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Taper, 4 (14813)
- PROSKIT Multi, function Socket Wrench (HW-318)
- KEO 5/8 x 100 deg KEO CO SF Countersink (55441)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1986401)
- VEGA Hex 1/4 Power Bit x 2-3/4 (170H1664A)
- VEGA Phillips 4 Power Bit x 2-3/4" Bull Nose (170P4A)
- VEGA Double Square 2 Power Bit x 2-3/4 (170DS02A)
- VEGA Torq-Set Acr-R 10 Insert Bit x 1 (125TS10ACR-R)
- VEGA Phillips 2 Power Bit x 2-3/4" Ss (170P2SS)
- VEGA Phillips 2 Socket Bit x 3/4" - 1/4 Sq D (120P2SB)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-TX-15-5PK)
- Vega Screwdrivers and Nutdrivers