Shop All Screwdriver Bits
Vega
Hex 9/64 Insert Bit x 1" Ss
Mfr # 125H0964SS
Zoro # G7863476
product price: $2.79
/ea
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125H0964SS
- Zoro # G7863476
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Item | Hex 9/64 Insert Bit x 1" Ss |
Description
Hex 9/64 Insert Bit x 1 In. Ss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-U (C18048)
- WIHA Insulated Screwdriver Set, Phillips/Slotted Tip, Ideal for Electrical Work, 5-Piece (32085)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 52-Piece (3/8-1 in., 10-24 mm) (SHD92213)
- ZORO SELECT Annular ter, M2 HSS, 1 3/4 Dia, 2 D (4THF2)
- VEGA Torq-Set 8 Insert Bit x 1-1/4" - 5/16 He (232TS08I)
- VEGA Square 2 Power Bit x 3-1/2 (190R2A)
- VEGA Phillips-Square Combo 2 Insert Bit x 1 (125QRV2)
- VEGA Torx Plus Tamper 20 Insert Bit x 1 (125IPR20)
- VEGA Impactech Square 1 Power Bit x 2 (P150R1A)
- VEGA Mag Bit Holder 1Pc Stainless W/ C-Ring x (1200MH1CD)
- APEX TOOL GROUP Power Bit, Metric, 1/4", PK5 (AM-6MM-4-5PK)
- Vega Screwdriver Bits