Shop All Screwdriver Bits
Vega
Hex 8Mm Insert Bit x 1
Mfr # 125H080A
Zoro # G7863336
Sold in multiples of 15 for $13.20
$13.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 125H080A
- Zoro # G7863336
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Item | Hex 8Mm Insert Bit x 1" |
Description
Hex 8Mm Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Retaining Ring Pliers, 0.038In Tip, 90 Deg (J397)
- MAGNET SOURCE Magnetic ToolMat 19.5"L x 8.85"W x 0.2 (07079)
- GUARDAIR Long John Safety Air Blow Gun, 18 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ018AA)
- HUOT CNC Platform, HSK63A Toolholders (14880)
- VEGA Phillips Acr 3 Insert Bit x 1 (125P3CR)
- VEGA Phillips 2 10-32 Threaded Bit x 1-1/2 (103238P2X)
- VEGA Slotted 4-5 Insert Bit x 1-1/2" - 5/16 H (238F04A)
- VEGA Torx Plus Tamper 20 Insert Bit x 1 (125IPR20)
- VEGA Impactech Hex 7/32 Insert Bit x 1 (P125H1464A)
- VEGA Impactech Torx 20 Power Bit x 2 (P150T20A)
- VEGA Hex Tamper 1/8 Power Bit x 2 (150HT0864A)
- Vega Screwdrivers and Nutdrivers