Shop All Screwdriver Bits
Vega
Hex 7/64 Power Bit x 2-3/4
Mfr # 170H0764A
Zoro # G7863668
product price: $1.49
/ea
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 170H0764A
- Zoro # G7863668
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Item | Hex 7/64 Power Bit x 2-3/4" |
Description
Hex 7/64 Power Bit x 2-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 22mm Size (88122)
- BIG HORN 4 Inch Plastic End Cap (11420)
- KRAFT TOOL Blue Steel C, 6"x6" 45 Degree Angle 1"Lip (CF774PF)
- X1 TOOLS 5/16 x 6.25 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2060x1)
- VEGA Phillips 4 Socket Bit x 1" - 3/8 Sq Dr (228P4SB)
- VEGA Slotted 5-6 Power Bit x 6 (1150F06A)
- VEGA Hex 5/16 Insert Bit x 1-1/4" - 5/16 Hex (230H2064A)
- VEGA Phillips 2 Socket Bit x 1" - 3/8 Sq Dr (228P2SB)
- VEGA Mag Bit Holder W/ Finder Sleeve x 4-3/4 (1120MH1DL)
- VEGA Impactech Square 2 Power Bit x 6 (P1150R2A)
- SURTEK 1/4in Hexagonal Power Drive Torx Tamper Bit, T10 X 2in, 5PK (PTS102)
- Vega Screwdriver Bits