Shop All Screwdriver Bits
Vega
Hex 7/64 Power Bit x 2
Mfr # 150H0764A
Zoro # G7863038
product price: $1.45
/ea
Sold in multiples of 7 for $10.15
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 150H0764A
- Zoro # G7863038
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Item | Hex 7/64 Power Bit x 2" |
Description
Hex 7/64 Power Bit x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H166DY)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 21/64x8IN (50509)
- CAPRI TOOLS 1/4 in Drive 4 mm 12-Point Metric Deep Socket (CP16164)
- FREEMAN 3.6 Volt Lithium-Ion Cordless Rechargeable Screwdriver with Charger, H (P36VCS)
- VEGA Impactech 7/16 Mag Nutsetter x 2-9/16 (P165MN716)
- VEGA Impactech #2 Phillips Driver Bit 2in (P150P2A-5)
- VEGA Hex 7/64 Insert Bit x 1 (125H0764A)
- VEGA Torq-Set 8 Power Bit x 1-1/4" Acr Remova (132TS08ACR-R)
- VEGA T-10 TORX Driver Bit 6in (1150T10A)
- VEGA Impactech Phillips 2 Power Bit x 3-1/2 (P190P2A-C1)
- BONDHUS Prohold Hex Bit 2In 5/32In (43209)
- Vega Screwdrivers and Nutdrivers