Shop All Screwdriver Bits
Vega
Hex 7/64 Insert Bit x 1
Mfr # 125H0764A
Zoro # G7863905
product price: $0.65
/ea
Sold in multiples of 15 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125H0764A
- Zoro # G7863905
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Item | Hex 7/64 Insert Bit x 1" |
Description
Hex 7/64 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro Joint Knife, Stainless Steel, OX Grip, 4" (OX-P013210)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2-1/2"L (66-084)
- WESTWARD Ratcheting Wrench, Combination, SAE, 5/8" (54PP39)
- PROTO C-Clamp, Regular Duty, 4" Max. Opening (J404A)
- VEGA Torx 30 Socket Bit x 3/4" - 1/4 Sq Dr (120T30SB)
- VEGA Torq-Set 5 Insert Bit x 1 (125TS05)
- VEGA Phillips 3 Insert Bit x 1 (125P3A)
- VEGA Square 1 Power Bit x 3-1/2 (190R1A)
- VEGA Phillips 0 Insert Bit x 1 (125P0A)
- VEGA Mag Bit Holder x 6 (1150MH1AD)
- OTC HEX, 3/8" DRIVE BIT 5/32" (6162)
- Vega Screwdriver Bits