Shop All Screwdriver Bits
Vega
Hex 7/32 Power Bit x 2" - 7/16 Hex Shank
Mfr # 350H1464A
Zoro # G7862907
Sold in multiples of 5 for $11.75
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 350H1464A
- Zoro # G7862907
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Item | Hex 7/32 Power Bit x 2" - 7/16 Hex Shank |
Description
Hex 7/32 Power Bit x 2 In. - 7/16 Hex Shank
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 13/16" No. 2 Die Stock (3900-0225)
- CHARTPAK Architect Triangular Scale, 12", White (235A)
- PROTO Full Polish Combination Wrench 5/8" - 12 Point (J1220-T500)
- CLEVELAND Screw Machine Drill Bit, #27 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04439)
- VEGA Phillips 2 Power Bit x 4-1/2 (1115P2A)
- VEGA Slotted Bit Finder 10 (10-12) x 3-3/4 (BF10)
- VEGA Impactech Hex 7/32 Insert Bit x 1 (P125H1464A)
- VEGA Torx 25 Power Bit x 3-1/2 (190T25A)
- VEGA Square 2 Power Bit x 2-3/4" 2Pc (170R2C)
- VEGA Phillips 3 Power Bit x 2-3/4" Extra Har (170P3AX)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492X-5PK)
- Vega Screwdrivers and Nutdrivers