Shop All Screwdriver Bits
Vega
Hex 7/32 Power Bit x 2
Mfr # 150H1464A
Zoro # G7864946
product price: $1.39
/ea
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 150H1464A
- Zoro # G7864946
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Item | Hex 7/32 Power Bit x 2" |
Description
Hex 7/32 Power Bit x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Jobber Drill Bit, 5.08mm, HSS-E (8597508)
- WELLER Crescent 3/8 in. X 3/8 in. drive SAE 6 Point Deep Socket 1 pc (CDDS25N)
- WRIGHT TOOL Sckt 3/4" Dr Long Leng Comb Budd Wheel I (6991)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 9.00mm (47331)
- VEGA Mortorq Super 4 Power Bit x 2" - 7/16 He (350MTS4)
- VEGA Hex 5/64 Power Bit x 3-1/2 (190H0564A)
- VEGA Impactech Phillips 3 Power Bit x 3-1/2 (P190P3A-C1)
- VEGA Phillips 3 Power Bit x 2 (150P3A)
- VEGA Hex Tamper 3Mm Insert Bit x 1 (125HT030A)
- VEGA Hex 9/64 Power Bit x 6 (1150H0964A)
- DEWALT Insert Bit, 1/4In, Pozidriv, #3, 2In (50 Pack) (DWA2PZ3IRB)
- Vega Screwdriver Bits