Shop All Screwdriver Bits
Vega
Hex 7/16 Power Bit x 2" - 7/16 Hex Shank
Mfr # 350H2864A
Zoro # G7863083
product price: $1.95
/ea
Sold in multiples of 5 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 350H2864A
- Zoro # G7863083
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Item | Hex 7/16 Power Bit x 2" - 7/16 Hex Shank |
Description
Hex 7/16 Power Bit x 2 In. - 7/16 Hex Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Carbide Bit SDS-Max One Pc Core 2-5/8" x 16-3/4 x 22 (675807000)
- VAUGHAN Claw Hammer, Framing Hammer, Steel (CF4P)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-500-090)
- URREA Heavy duty Locking Plier Set 3Pc (4100)
- VEGA Hex Tamper 2.5Mm Insert Bit x 1 (125HT025A)
- VEGA Phillips 2 Power Bit x 1" Tin (150P2A-TI)
- VEGA Pozidriv 1 Power Bit x 6 (1150Z1A)
- VEGA Phillips 4 Socket Bit x 2 5/8" - 3/8 Sq (267P4SK)
- VEGA Hex 1/2 Power Bit x 2" - 7/16 Hex Shank (350H3264A)
- VEGA Mortorq Super 4 Socket Bit x 1 1/4" - 3/ (232MTS4SB)
- SENCO 3 in. L Driver Bit , 2PK (EA0402)
- Vega Screwdrivers and Nutdrivers