Shop All Screwdriver Bits
Vega
Hex 6Mm Power Bit x 2" - 7/16 Hex Shank
Mfr # 350H060A
Zoro # G7864885
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 350H060A
- Zoro # G7864885
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Item | Hex 6Mm Power Bit x 2" - 7/16 Hex Shank |
Description
Hex 6Mm Power Bit x 2 In. - 7/16 Hex Shank
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-5/16"-12 Carbon Steel Hex Die (DWTSH1-5/16-12)
- STANLEY 12 ft Tape Measure, 1/2 in Blade, Stud Markings, True-Zero Hook, ABS Plastic Case, Yellow (30-485)
- OSG Carbide End Mill, 402, 5.0mm D, 16mm Cut L (402-1968)
- MAYHEW CHISEL FLAT CAPE 1/8" X 150 (MY10400)
- VEGA Impactech Square 2 Insert Bit x 1 (P125R2A)
- VEGA Mag Bit Holder W/ C-Ring x 6 (1150MH1CD2)
- VEGA Torx 5 Insert Bit x 1 (125T05A)
- VEGA Hex 4Mm Power Bit x 2-3/4 (170H040A)
- VEGA Phillips Tamper #2 Insert Bit (125TP2A)
- VEGA Adapter, 1/4 x 1/4 Hex Insert Adpater x (125ADB14)
- EAZYPOWER Reduced Phillips Insert Bit, No. 1, 1" (73332/B)
- Vega Screwdriver Bits