Shop All Screwdriver Bits
Vega
Hex 6Mm Power Bit x 2
Mfr # 150H060A
Zoro # G7863248
Sold in multiples of 50 for $79.50
$79.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 150H060A
- Zoro # G7863248
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Item | Hex 6Mm Power Bit x 2" |
Description
Hex 6Mm Power Bit x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® 16 Gauge Compact Straight Shear (XSJ02Z)
- PROTO 1/4 in Drive, 1/4" Triple Square SAE Socket, 12 Points (J4708LT)
- SPECIALTY DIAMOND 6 Inch 400 Grit Thin Electroplated Dry Pad for Orbital Sanders (BRTD6400)
- GEARWRENCH 3/8" Drive 6 Point Standard Metric Socket 20mm (80330)
- VEGA Slotted 6-8 Power Bit x 2-3/4 (170F08A)
- VEGA Impactech Qr Mag Bit Holder x 3" - Carde (P175MH1QD2-C1)
- VEGA Pockt Screwdriver and Slotted 2 mm+ 3 mm (4PSPP)
- VEGA Quick Release Mag Bit Holder x 2 (150MH1QD)
- VEGA Square 2 Power Bit x 3-1/2" Extra Hard (190R2AX)
- VEGA Adapter, 1/4 x 1/4 Hex Extension x 2" Ba (150ADB14)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T10, 1", PK5 (440-TX-10X-5PK)
- Vega Screwdriver Bits