Shop All Screwdriver Bits
Vega
Hex 5Mm Power Bit x 2
Mfr # 150H050A
Zoro # G7863092
Sold in multiples of 50 for $82.50
$82.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 150H050A
- Zoro # G7863092
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Item | Hex 5Mm Power Bit x 2" |
Description
Hex 5Mm Power Bit x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS3100)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 3/32 (50010HC)
- SUNEX 1/4" Drive Magnetic Impact Socket Set (1818)
- WESTWARD Combination Wrench, Metric, 15mm Size (36A197)
- VEGA Phillips 2 Insert Bit x 1" Diamond Tip (125P2DT)
- VEGA Impactech Phillips 2 Power Bit x 3-1/2 (P190P2A-C5)
- VEGA Square 2 Power Bit x 2" Extra Hard (150R2AX)
- VEGA Torq-Set 8 Insert Bit x 1" Tin (125TS08-TI)
- VEGA Impactech Torx 20 Power Bit x 2 (P150T20A)
- VEGA Phillips Acr 2 Insert Bit x 1 (125P2CR)
- ECLIPSE TOOLS Bit, Security Spanner, #8, 1" L, 1/4 (SSP8X1)
- Vega Screwdriver Bits