Shop All Screwdriver Bits
Vega
Hex 5/32 Power Bit x 2
Mfr # 150H1064A
Zoro # G7862794
product price: $1.49
/ea
Sold in multiples of 7 for $10.43
$10.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 150H1064A
- Zoro # G7862794
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Item | Hex 5/32 Power Bit x 2" |
Description
Hex 5/32 Power Bit x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Oscillating Segmented Saw Blade, 3-3/8In (63502174210)
- BON TOOL Bon 83-254 Trowel Andsquareuare, 1" (83-254)
- AMPCO SAFETY TOOLS Flange Wedge, 1-1/2 Wx1-5/8 H, Nonsparking (W-7)
- GREENLEE Screw Anchor Expander, Thread Size 1/4-20, Hardened Alloy Steel (868)
- VEGA Slotted 3-4 Power Bit x 2-3/4 (170F04A)
- VEGA Phillips 2 Power Bit x 1" Tin (150P2A-TI)
- VEGA Mag Bit Holder W/ Finder Sleeve x 3-1/8 (175MH1DL)
- VEGA Pozidriv Acr 2 Power Bit x 6 (1150Z2ACR)
- VEGA Hex Ball 3/32 Insert Bit x 1 (125BP0664A)
- VEGA Phillips 3 Socket Bit x 3/4" - 1/4 Sq D (120P3SB)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No6 To (49-TX-06)
- Vega Screwdrivers and Nutdrivers