Shop All Screwdriver Bits
Vega
Hex 5/32 Insert Bit x 1" Ss
Mfr # 125H1064SS
Zoro # G7865646
product price: $3.15
/ea
Sold in multiples of 4 for $12.60
$12.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125H1064SS
- Zoro # G7865646
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Item | Hex 5/32 Insert Bit x 1" Ss |
Description
Hex 5/32 Insert Bit x 1 In. Ss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORD PRODUCTS 17Spr Grip Organiz Bar, MN (SG5)
- KLEVER Antimicrobial Safety Cutter Safety Recessed, 7 in L (KCJ-XC-30X)
- WILLIAMS Bahco Ergo Cut Blade Jr. Hacksaw (228-15-5P)
- WESTWARD Taper Shank Drill, 31/32, #3MT, Blk Oxide (5TVG5)
- VEGA Torq-Set 3/8 Insert Bit x 1-1/4" - 5/16 (232TS616I)
- VEGA Impactech 7/16 Mag Nutsetter x 2-9/16 (P165MN716)
- VEGA Torx Plus Tamper 20 Insert Bit x 1 (125IPR20)
- VEGA Phillips 2 Socket Bit x 3/4" - 1/4 Sq D (120P2SB)
- VEGA Pozidriv 3 Insert Bit x 1" Ss (125Z3SS)
- VEGA Torx Tamper 25 Socket Bit x 1" - 3/8 Sq (228TT25SB)
- EAZYPOWER Reduced Hex Bit, No. 2, 1", PK125 (003385)
- Vega Screwdriver Bits