Shop All Screwdriver Bits
Vega
Hex 5/16 Power Bit x 2" - 7/16 Hex Shank
Mfr # 350H2064A
Zoro # G7865262
Sold in multiples of 5 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 350H2064A
- Zoro # G7865262
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Item | Hex 5/16 Power Bit x 2" - 7/16 Hex Shank |
Description
Hex 5/16 Power Bit x 2 In. - 7/16 Hex Shank
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Replacement Blade for Heavy-Duty Scraper, Carbon Steel, PK10 (HDSB0)
- H & H INDUSTRIAL PRODUCTS 12 X 8" Engineer's Steel Square (4906-0012)
- 3M DBI-SALA Battery Holster, 4-15/32" W, 7" L (1500090)
- STARRETT Bi-Metal Hacksaw Blades 18 TPI, 10 Pack (KBS1218-10)
- VEGA Torx Plus 55 Insert Bit x 2" - 7/16 Hex (350IP55A)
- VEGA Screwdriver Bit Set, 50Pc Driver Bit Set (V50-1P)
- VEGA Torq-Set 1/4 Power Bit x 1-1/4" - 7/16 H (332TS416)
- VEGA Torq-Set 4 Power Bit x 6 (1150TS04)
- VEGA Torx Plus 40 Insert Bit x 1 (125IP40A)
- VEGA Phillips 2 Power Bit x 3-1/2 (190P2A)
- VEGA Hex 7/16 Power Bit x 2" - 7/16 Hex Shank (350H2864A)
- Vega Screwdrivers and Nutdrivers