Shop All Screwdriver Bits
Vega
Hex 5/16 Insert Bit x 1-1/4" - 5/16 Hex
Mfr # 230H2064A
Zoro # G7863223
product price: $0.99
/ea
Sold in multiples of 9 for $8.91
$8.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 230H2064A
- Zoro # G7863223
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Item | Hex 5/16 Insert Bit x 1-1/4" - 5/16 Hex |
Description
Hex 5/16 Insert Bit x 1-1/4 In. - 5/16 Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4" Flat File - Second Cut (11002)
- EKLIND 6 Piece Metric T-Shape Hex Key Set, 64906 (64906)
- HHIP 3/4 X 5" High Speed Steel M2 Square Tool Bit (2000-0009)
- PHASE II Shore Durometer Test Stand, Shore D (PHT-981)
- VEGA Phillips Square-Driv 2-2 Power Bit x 2 (150PSD22)
- VEGA Mag Bit Holder W/ C-Ring x 8 (1200MH1CD2)
- VEGA Phillips Acr 1 Insert Bit x 1" Tin (125P1CR-TI)
- VEGA Ball-End Hex, 2.5 mm Bit x 2 in (150BP025A)
- VEGA Torq-Set 8 Power Bit x 1-1/4 (132TS08)
- VEGA Y Adapter x 1 (Y-ADAPTER)
- VEGA Screwdriver Bit Set, 34Pc Bit And Hand D (V34-BRH)
- Vega Screwdriver Bits