Shop All Screwdriver Bits
Vega
Hex 4Mm Power Bit x 6
Mfr # 1150H040A
Zoro # G7865506
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 1150H040A
- Zoro # G7865506
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Item | Hex 4Mm Power Bit x 6" |
Description
Hex 4Mm Power Bit x 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Flange Nut (49-05-0051)
- GREAT NECK Putty Knife, 1-1/4" Blade W (15PKS)
- SUPERCUT 119.5-inch x 0.5-inch x 0.025 x 8-12 TPI Premium Bimetal Blade (524871)
- WESTWARD Magnetic Box Beam Level, 48 In, End Caps (4MRV6)
- VEGA Phillips 3 Power Bit x 2" Bull Nose (150P3A-2)
- VEGA Slotted 8-10 Power Bit x 3-1/2 (190F10A)
- VEGA Phillips 3 Power Bit x 3-1/2 (190P3A)
- VEGA Torx Tamper 15 Insert Bit x 1 (125TT15A)
- VEGA Mag Bit Holder x 8 (1200MH1AD)
- VEGA Square 2 Power Bit x 6" 2Pc (1150R2C)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22PH32)
- Vega Screwdriver Bits