Shop All Screwdriver Bits
Vega
Hex 4Mm Power Bit x 3-1/2
Mfr # 190H040A
Zoro # G7862855
Sold in multiples of 5 for $11.45
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 190H040A
- Zoro # G7862855
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Item | Hex 4Mm Power Bit x 3-1/2" |
Description
Hex 4Mm Power Bit x 3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Asphalt Crack Hoe, Steel, 2 in, Long (GG812)
- PROTO 1/2 in Drive, 24mm Hex Metric Socket, 6 Points (J5424MH)
- GEARWRENCH 14 Piece 1/4 Drive 6 Point Metric Mechanics Tool Set (80326)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-3/8IN)
- VEGA Torx Tamper 15 Insert Bit x 1 (125TT15A)
- VEGA Phillips Tamper 2 Insert Bit x 1 (125TP2A)
- VEGA Phillips 2 Reduced Insert Bit x 1 (125P2R)
- VEGA Ball-End Hex, 3 mm Bit x 3 in (175BP030A)
- VEGA Torx 55 Socket Bit x 1 1/2" - 1/2 Sq Dr (338T55SB)
- VEGA Torq-Set 6 Insert Bit x 1" Tin (125TS06-TI)
- KLEIN TOOLS Pro Impact Power Bit Set, 26 Piece (32799)
- Vega Screwdrivers and Nutdrivers