Shop All Screwdriver Bits
Vega
Hex 4Mm Power Bit x 2
Mfr # 150H040A
Zoro # G7865576
Sold in multiples of 50 for $79.50
$79.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 150H040A
- Zoro # G7865576
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Item | Hex 4Mm Power Bit x 2" |
Description
Hex 4Mm Power Bit x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Impact Socket 5 mm Size 6 pt Standard Depth, Black Oxide (4LYA1)
- WILLIAMS Williams Super Combo Wrench Set, 10 pcs., Metric (MWS-6A)
- WIHA Precision Screwdriver, Phillips, #1x3-1/8 (26112)
- DRILL AMERICA .0775 HSS Straight Shank Chucking Reamer (DWRR.0775)
- VEGA Pockt Screwdriver and Slotted 2 mm+ 3 mm (4PSPP)
- VEGA Torq-Set 8 Insert Bit x 1" Tin (125TS08-TI)
- VEGA Adapter, 1/2 x 1/4 Hex Adapter x 2" Ball (150ADB12)
- VEGA Square 2 Power Bit x 2" Extra Hard (150R2AX)
- VEGA Phillips 2 Insert Bit x 1" Diamond Tip (125P2DT)
- VEGA Slotted 8-10 Power Bit x 6 (1150F10A)
- WERA Torsion Bit, SAE, 1/4", Hex, #2, 1", S2 Steel (05056402001)
- Vega Screwdrivers and Nutdrivers