Shop All Screwdriver Bits
Vega
Hex 4Mm Insert Bit x 1
Mfr # 125H040A
Zoro # G7864745
product price: $0.67
/ea
Sold in multiples of 15 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125H040A
- Zoro # G7864745
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Item | Hex 4Mm Insert Bit x 1" |
Description
Hex 4Mm Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Saw Blade, 24-Tooth Demo Demon Framing/D (D0724DA)
- GREENLEE TEXTRON Greenlee 7238SB Knockout Kit, 3 Pieces, 1/2 - 2 in (7238SB)
- DRILL AMERICA 11/16"-11 Carbon Steel Taper Hand Tap (DWTT11/16-11)
- PROTO 1/4 in Drive, Triple Square Metric Socket, 12 Points (J4713MN)
- VEGA Bits, 1/4X1/4 Square Drive Bit Holder W/ (1HS416SK)
- VEGA Slotted 4-5 Power Bit x 3-1/2 (190F05A)
- VEGA Torx Tamper 50 Socket Bit x 1" - 3/8 Sq (228TT50SB)
- VEGA Phillips 3 Power Bit x 2-3/4 (170P3A)
- VEGA Mag Bit Holder x 10 (1250MH1AD)
- VEGA Torx Tamper 20 Power Bit x 3-1/2 (190TT20A)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493-AI-5PK)
- Vega Screwdriver Bits