Shop All Screwdriver Bits
Vega
Hex 3Mm Power Bit x 2
Mfr # 150H030A
Zoro # G7865786
Sold in multiples of 50 for $82.50
$82.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 150H030A
- Zoro # G7865786
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Item | Hex 3Mm Power Bit x 2" |
Description
Hex 3Mm Power Bit x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN SLUGGER, 2-3/16in X 2in 3/4 SS (63134555002)
- KRAFT TOOL Elite Series Carbon Steel Cem, 20"x5 (CFE232K)
- MILWAUKEE TOOL 15/16" x 2" Annular Cutter (49-59-2094)
- MILWAUKEE TOOL 12" L x 3 TPI Reciprocating Saw Blade (48-00-5333)
- VEGA Hex 3/16 Power Bit x 2 (150H1264A)
- VEGA Quick Release Mag Bit Holder x 2 (150MH1QD)
- VEGA Impactech Torx 20 Power Bit x 2 (P150T20A)
- VEGA Adapter, 3/8 x 1/4 Hex Adapter x 2" Ball (150ADB38)
- VEGA Adapter, 1/2 x 1/4 Hex Adapter x 2" Ball (150ADB12)
- VEGA Impactech Phillips 2 Power Bit x 3-1/2 (P190P2A-C5)
- EAZYPOWER Tee Star Hex Bit, Size T10, 1" (32212/B)
- Vega Screwdriver Bits