Shop All Screwdriver Bits
Vega
Hex 3Mm Insert Bit x 1
Mfr # 125H030A
Zoro # G7865655
product price: $0.66
/ea
Sold in multiples of 15 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125H030A
- Zoro # G7865655
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Item | Hex 3Mm Insert Bit x 1" |
Description
Hex 3Mm Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Ratcheting Box Wrench 5/8 x 3/4-Inch (68204)
- K-TOOL INTERNATIONAL Wobble Socket Extension, 3", 3/8"Dr (KTI-22043)
- KLEIN TOOLS 7 Piece Metric Fold-Up Hex Key Set, 70582 (70582)
- STANLEY Wood Handle Scratch Awl, Tip Size 3/16 in, Overall Length 6 1/16 in, Red (69-122)
- VEGA Quick Release Mag Bit Holder x 2-3/8 (160MH1QD)
- VEGA Hex 5/16 Power Bit x 2" - 7/16 Hex Shank (350H2064A)
- VEGA Phillips 3 Power Bit x 3-1/2" Extra Har (190P3AX)
- VEGA Hex 5/64 Power Bit x 6 (1150H0564A)
- VEGA Torx Tamper 15 Insert Bit x 1 (125TT15A)
- VEGA Phillips Square-Driv 3-3 Insert Bit x 1 (125PSD33)
- VEGA Impactech Slotted 4-5 Insert Bit x 1 (P125F04A)
- Vega Screwdrivers and Nutdrivers