Shop All Screwdriver Bits
Vega
Hex 3/32 Power Bit x 6
Mfr # 1150H0664A
Zoro # G7865752
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 1150H0664A
- Zoro # G7865752
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Item | Hex 3/32 Power Bit x 6" |
Description
Hex 3/32 Power Bit x 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Putty Knife, Flexible, 2", SS (01150)
- KIPP Handwheel, DIN 950, D1= 160 mm, Bore D2= 16 mm, Gray Cast Iron, Without Grip (K0671.0160X16)
- MUTUAL INDUSTRIES Large Orange Rebar Cap 2" 100C (14640-2)
- WESTWARD Hex Rethreading Die Set, Std 20 Pc (10M991)
- VEGA #3 Phillips Driver Bit 6in (1150P3A)
- VEGA Hex 1/4 Power Bit x 2-3/4 (170H1664A)
- VEGA Screwdriver Bit Set, 34Pc Bit And Hand D (V34-BRH)
- VEGA Slotted 4-5 Insert Bit x 1-1/2" - 5/16 H (238F04A)
- VEGA Phillips 00 Insert Bit x 1 (125P00A)
- VEGA Torq-Set 5 Insert Bit x 1 (125TS05)
- L.H. DOTTIE L.H. Dottie #6 Spanner Insert Bit (1156)
- Vega Screwdrivers and Nutdrivers