Shop All Screwdriver Bits
Vega
Hex 3/32 Power Bit x 3-1/2
Mfr # 190H0664A
Zoro # G7864858
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 190H0664A
- Zoro # G7864858
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Item | Hex 3/32 Power Bit x 3-1/2" |
Description
Hex 3/32 Power Bit x 3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Vibration Isolation Pad, 2400lb, PK2 (20UZ19)
- KO-KEN Bit Socket set PH, SL, HEX 200mm Z-series 9 pieces 1/4 Sq. Drive (RS20XXZ/9)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill Screw Machine Length ALTIN Coated (5517512)
- H & H INDUSTRIAL PRODUCTS Harlingen 3" 3-Jaw Lathe Chuck Plain Back (9712-1105)
- VEGA Slotted 12-14 Power Bit x 6 (1150F14A)
- VEGA Non-Mag Bit Holder 1Pc Stainless W/ C-Ri (154NH1CD)
- VEGA Hex 5/32 Power Bit x 3-1/2" - 7/16 Hex S (390H1064A)
- VEGA Hex Tamper 3Mm Insert Bit x 1 (125HT030A)
- VEGA Screwdriver Bits, 1/4 x 1/4 Square Drive (1HC416SK)
- VEGA Hex 5Mm Power Bit x 2-3/4 (170H050A)
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28342)
- Vega Screwdrivers and Nutdrivers