Shop All Screwdriver Bits
Vega
Hex 3/16 Power Bit x 2
Mfr # 150H1264A
Zoro # G7864772
Sold in multiples of 50 for $79.50
$79.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 150H1264A
- Zoro # G7864772
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Item | Hex 3/16 Power Bit x 2" |
Description
Hex 3/16 Power Bit x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Joint Knife, Flexible, 6", SS (46A909)
- EAZYPOWER Rounded Front Cylinder File, 1/2in., 1pcs. (30073)
- QIC TOOLS 14 Deg Dovetail Bits 1/2in SH (CDB1.34.34.12)
- TESA BROWN & SHARPE Dial Caliper, 6 In, 0.001 In Grad, Black (599-579-5)
- VEGA Pockt Screwdriver and Slotted 2 mm+ 3 mm (4PSPP)
- VEGA Screwdriver Bit Set, 100Pc Master Driver (VHS100A)
- VEGA Square 2 Power Bit x 2" Extra Hard (150R2AX)
- VEGA Torx 40 Power Bit x 2 (150T40A)
- VEGA Impactech Hex 5/32 Insert Bit x 2 (P150H1064A)
- VEGA Square 1 Power Bit x 6" Green (1150R1A-G)
- VEGA Impactech Hex 7/32 Insert Bit x 1 (P125H1464A)
- Vega Screwdrivers and Nutdrivers