Shop All Screwdriver Bits
Vega
Hex 3/16 Insert Bit x 1
Mfr # 125H1264A
Zoro # G7865384
product price: $0.66
/ea
Sold in multiples of 15 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125H1264A
- Zoro # G7865384
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Item | Hex 3/16 Insert Bit x 1" |
Description
Hex 3/16 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Keyseat Cutter, CH, #608, 10T, RH, 1/4in Face (61010)
- GREY PNEUMATIC SKT #5 SPLINE X 1-1/2" X 13/16" SQUARE I (GP5223C)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 18 mm Size, Short Socket, Black Oxide (49-16-1618)
- BON TOOL Bon 12-119 Screed, Mag 1" X 4", 12 Foot (12-119)
- VEGA Impactech Torx 40 Power Bit x 3-1/2 (P190T40A)
- VEGA Phillips 2 Full Body Insert Bit x 1" Ex (125P2FX)
- VEGA Phillips 3 Power Bit x 2-3/4" Extra Har (170P3AX)
- VEGA Phillips Acr 3 Insert Bit x 1 (125P3CR)
- VEGA Screwdriver Bit Set, 31Pc Bit And Socket (VSM-31)
- VEGA Impactech Square 2 Insert Bit x 1 (P125R2A)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (170-3/8-5PK)
- Vega Screwdriver Bits