Shop All Screwdriver Bits
Vega
Hex 2Mm Power Bit x 2
Mfr # 150H020A
Zoro # G7865594
Sold in multiples of 50 for $82.50
$82.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 150H020A
- Zoro # G7865594
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Item | Hex 2Mm Power Bit x 2" |
Description
Hex 2Mm Power Bit x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Carbide Hole Saw, Carbide Tipped, 2 In (645-2)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEDR06 -12'6)
- DEWALT Hose Assembly (5140128-68)
- ST LOUIS PNEUMATIC Right Angle Aircraft Drill, 1/4"-28 (SLP-84030)
- VEGA Hex 5Mm Power Bit x 2 (150H050A)
- VEGA Hex 3/16 Power Bit x 2 (150H1264A)
- VEGA Impactech Square 1 Power Bit x 2" - Car (P150R1A-C1)
- VEGA Square 2 Power Bit x 2" Extra Hard (150R2AX)
- VEGA Phillips 1 Power Bit x 2" Extra Hard (150P1AX)
- VEGA Square 1 Power Bit x 6" Green (1150R1A-G)
- EKLIND 3/16 in. Long Series Hex-L Key (15212)
- Vega Screwdriver Bits