Shop All Screwdriver Bits
Vega
Hex 2Mm Insert Bit x 1
Mfr # 125H020A
Zoro # G7866276
product price: $0.83
/ea
Sold in multiples of 15 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125H020A
- Zoro # G7866276
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Item | Hex 2Mm Insert Bit x 1" |
Description
Hex 2Mm Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Slotted Screwdriver 1/8 in Round (26070)
- TITAN IUM COATED DRILL BIT SET (11170)
- WESTWARD Flexible Magnet, Neodymium, 24 In (4FPV5)
- VERTEX Vertex Dividing Plates For 8" Vertex SUPEr Spacer (3900-2396)
- VEGA Frearson 2in Insert Bit (150FRS)
- VEGA Hex 1/8 Power Bit x 2 (150H0864A)
- VEGA Hex 7/64 Power Bit x 2 (150H0764A)
- VEGA Screwdriver Bits, 3/8 x 7/16 Hex Adapter (375ADP38)
- VEGA Impactech Qr Mag Bit Holder x 3 (P175MH1QD2)
- VEGA Impactech Phillips 2 Insert Bit x 1 (P125P2A)
- VEGA Phillips 0 Power Bit x 2 (150P0ACR)
- Vega Screwdriver Bits