Shop All Screwdriver Bits
Vega
Hex 2.5Mm Power Bit x 6
Mfr # 1150H025A
Zoro # G7865707
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 1150H025A
- Zoro # G7865707
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Item | Hex 2.5Mm Power Bit x 6" |
Description
Hex 2.5Mm Power Bit x 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, 2.20 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599022)
- DE-STA-CO Swivel Foot Spindle, M10x1.50, 0.66, 3 L (468206-M)
- IGAGING 8" Heavy Duty Center Gauge, 64th" Scale - 34-864 (34-864)
- DRILL AMERICA 9/16"-16 Carbon Steel Hex Die (DWTSH9/16-16)
- VEGA Hex 3/32 Insert Bit x 1" Ss (125H0664SS)
- VEGA Torq-Set 3/8 Power Bit x 1-1/4" - 7/16 H (332TS616)
- VEGA Hex Tamper 3/16 Insert Bit x 1 (125HT1264A)
- VEGA Torx 6 Power Bit x 2 (150T06A)
- VEGA Impactech T-40 TORX Driver Bit 6in (P1150T40A)
- VEGA Hex 1/4 Insert Bit x 1-1/4" - 5/16 Hex S (230H1664A)
- APEX TOOL GROUP Torsion Bit, Metric, 5/8", Hex, 19mm, 1-9/16" (SZ-10-19MM)
- Vega Screwdrivers and Nutdrivers