Shop All Screwdriver Bits
Vega
Hex 2.5Mm Insert Bit x 1
Mfr # 125H025A
Zoro # G7865865
product price: $0.72
/ea
Sold in multiples of 15 for $10.80
$10.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125H025A
- Zoro # G7865865
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Item | Hex 2.5Mm Insert Bit x 1" |
Description
Hex 2.5Mm Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 4 Piece Plier Set Ergonomic Handle (94998)
- METABO Angle Grinder, 11 A, Barrel Grip, 5.1 lb (WP 11-125 Quick)
- HHIP 5 Piece 1/4-3/4" Double-End Boring Bar Set (1001-0008)
- MAKITA 18V LXT® 7/8" SDS-PLUS Rotary Hammer (XRH03Z)
- VEGA Hex Ball 3/32 Insert Bit x 1 (125BP0664A)
- VEGA Impactech 1/4 Mag Nutsetter x 6 (P1150MN716S)
- VEGA Impactech Torx 40 Power Bit x 3-1/2 (P190T40A)
- VEGA Phillips 2 Power Bit x 2 (150P2A)
- VEGA Torx Tamper 25 Insert Bit x 1 (125TT25A)
- VEGA Ball-End Hex, 9/64 in Bit x 3 in (175BP0964A)
- APEX TOOL GROUP Socket Bit, 1/2 in. Dr, T50 Torx(R) (854-TX-50-1PK)
- Vega Screwdrivers and Nutdrivers