Shop All Screwdriver Bits
Vega
Hex 1/8 Power Bit x 6
Mfr # 1150H0864A
Zoro # G7864998
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 1150H0864A
- Zoro # G7864998
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Item | Hex 1/8 Power Bit x 6" |
Description
Hex 1/8 Power Bit x 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Black Blow-Molded Case, 21"L x 8"W x 2-1/2"D (801)
- BOSCH Jigsaw Blade, Clean For Plexiglas, PK3 (T102BF)
- WESTWARD Mcrmtr Trq Wrnch, 40 to 200 "-lb., 3/8 (55JA92)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 9/16 (C20736)
- VEGA Slotted 12-14 Insert Bit x 1 (125F14A)
- VEGA T-10 TORX Driver Bit 6in (1150T10A)
- VEGA Square 2 Power Bit x 2" Tin (150R2A-TI)
- VEGA Phillips 2 1/4-24 Threaded Bit x 1-3/16 (142438P2X)
- VEGA Ball-End Hex, 7/64 in Bit x 3 in (175BP0764A)
- VEGA Impactech Square 2 Power Bit x 6 (P1150R2A)
- ECLIPSE TOOLS Bit, Robertson Sty, S1, 1-15/16" Insert Bit (S1X1-15/16)
- Vega Screwdrivers and Nutdrivers