Shop All Screwdriver Bits
Vega
Hex 1/8 Insert Bit x 1" Ss
Mfr # 125H0864SS
Zoro # G7864763
product price: $2.95
/ea
Sold in multiples of 4 for $11.80
$11.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125H0864SS
- Zoro # G7864763
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Item | Hex 1/8 Insert Bit x 1" Ss |
Description
Hex 1/8 Insert Bit x 1 In. Ss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 11/32" Triple Square SAE Socket, 12 Points (J5211)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200700)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (328620)
- PALMGREN Grinder, w/Dust Collection, 1HP, 115/230V (9682101)
- VEGA Torq-Set 8 Power Bit x 1-1/4 (132TS08)
- VEGA Clutch 1/4 Power Bit x 2 (150CG832A)
- VEGA Phillips Acr 2 Power Bit x 6 (1150P2ACR)
- VEGA Phillips 3 Power Bit x 2" Bull Nose (150P3A-2)
- VEGA Phillips Square-Driv 3-3 Insert Bit x 1 (125PSD33)
- VEGA Ball-End Hex, 7 mm Bit x 3 in (175BP070A)
- ZORO SELECT 3X1X1/4 SQUARE RECESS INSERT BIT PLAIN (29-051)
- Vega Screwdrivers and Nutdrivers