Shop All Screwdriver Bits
Vega
Hex 1/8 Insert Bit x 1
Mfr # 125H0864A
Zoro # G7865192
Sold in multiples of 15 for $8.70
$8.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 125H0864A
- Zoro # G7865192
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Item | Hex 1/8 Insert Bit x 1" |
Description
Hex 1/8 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 9/32 (C18014)
- TITAN Mini Magnectic Tray (TIT11195)
- ANCOR Automatic Stripper & Crimper f/10-26 AWG (702033)
- HALDER SUPERCRAFT Dead Blow Hammer, 9 oz., 11-3/4" (3366.02)
- VEGA Hex Tamper 4Mm Insert Bit x 1 (125HT040A)
- VEGA Torx 30 Socket Bit x 3/4" - 1/4 Sq Dr (120T30SB)
- VEGA Hex 1/4 Power Bit x 6 (1150H1664A)
- VEGA Pozidriv 1 Power Bit x 6 (1150Z1A)
- VEGA Phillips Acr 1 Insert Bit x 1" Tin (125P1CR-TI)
- VEGA Hex 7/32 Insert Bit x 1 (125H1464A)
- VEGA Hex 5/32 Insert Bit x 1-1/4" - 5/16 Hex (230H1064A)
- Vega Screwdriver Bits