Shop All Screwdriver Bits
Vega
Hex 1/4 Power Bit x 6
Mfr # 1150H1664A
Zoro # G7865585
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 1150H1664A
- Zoro # G7865585
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Item | Hex 1/4 Power Bit x 6" |
Description
Hex 1/4 Power Bit x 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive Socket Set, 23 pcs (9723G)
- MILWAUKEE TOOL 2-1/16" Threaded Steel Hawg Cutter (49-57-2060)
- DEWALT SDS Plus Rebar Cutters (DWA54100)
- DAYTON Drum Wrench, Non Sparking, Aluminum (12F737)
- VEGA Hex Tamper 2Mm Insert Bit x 1 (125HT020A)
- VEGA Tri-Wing 4 Insert Bit x 1 (125TW04)
- VEGA Screwdriver Bit Set, 50Pc Driver Bit Set (V50-1P)
- VEGA Impactech Hex 3Mm Insert Bit x 1 (P125H030A)
- VEGA Square 0 Insert Bit x 1 (125R0A)
- VEGA Screwdriver Bits, 1/4 x 7/16 Hex Adapter (375ADP14)
- GRK FASTENERS STAR BIT T25 X 3"" GRN 2P (87445)
- Vega Screwdriver Bits