Shop All Screwdriver Bits
Vega
Hex 1/4 Power Bit x 2" - 7/16 Hex Shank
Mfr # 350H1664A
Zoro # G7863302
product price: $2.15
/ea
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 350H1664A
- Zoro # G7863302
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Item | Hex 1/4 Power Bit x 2" - 7/16 Hex Shank |
Description
Hex 1/4 Power Bit x 2 In. - 7/16 Hex Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" Drive Metric, 20 pcs (55200H)
- SUPERIOR TILE CUTTER AND TOOLS Sawtooth V-Notch w/ProF, 3/16" x 5/32 (ST408PF)
- BETA Tool Box, Steel, Orange, 21-1/2 in W x 8 in D (021200002)
- BON TOOL Swim Pool Trowel - Plex 10" X 3" - Short Shank Camel Handle (12-905)
- VEGA Torx Tamper 25 Power Bit x 2 (150TT25A)
- VEGA Phillips Acr 3 Power Bit x 3-1/2 (190P3ACR)
- VEGA Hex Tamper 9/64 Insert Bit x 1 (125HT0964A)
- VEGA Hex 7/32 Insert Bit x 1 (125H1464A)
- VEGA Square 2 Power Bit x 6" Red (1150R2A-R)
- VEGA Slotted 12-14 Power Bit x 2 (150F14A)
- VEGA Phillips 3 Power Bit x 2-3/4" Extra Har (170P3AX)
- Vega Screwdrivers and Nutdrivers