Shop All Screwdriver Bits
Vega
Hex 1/20 Power Bit x 2
Mfr # 150H0120A
Zoro # G7865025
product price: $1.45
/ea
Sold in multiples of 7 for $10.15
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 150H0120A
- Zoro # G7865025
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Item | Hex 1/20 Power Bit x 2" |
Description
Hex 1/20 Power Bit x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 8 in. Plastic Coated Tip College Forceps (TW-430-05PK)
- KLEIN TOOLS Bucket Bag, Orange, Vinyl, 0 Pockets (5109CSV)
- MILWAUKEE TOOL Drill/Impact Driver Tool Combo Kit, 5pcs (3697-25, 48-11-1880)
- STARRETT Extra-Lngth Contact Pnt Rglr Styl, 2-3/4" (PT06677J)
- VEGA Torx 8 Insert Bit x 1" Diamond Tip (125T08DT)
- VEGA Phillips Tamper 1 Insert Bit x 1 (125TP1A)
- VEGA Quick Release Mag Bit Holder x 2 (150MH1QD)
- VEGA Hex Tamper 1/16 Insert Bit x 1 (125HT0464A)
- VEGA Phillips 1 Power Bit x 2" Ss (150P1SS)
- VEGA Slotted 4-5 Power Bit x 3-1/2 (190F05A)
- WERA Power Bit, SAE, 4mm, Hios, #00, 2-3/8", PK10 (05135281001)
- Vega Screwdrivers and Nutdrivers