Shop All Screwdriver Bits
Vega
Hex 1/2 Power Bit x 2" - 7/16 Hex Shank
Mfr # 350H3264A
Zoro # G7866163
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 350H3264A
- Zoro # G7866163
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Item | Hex 1/2 Power Bit x 2" - 7/16 Hex Shank |
Description
Hex 1/2 Power Bit x 2 In. - 7/16 Hex Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 3 5/8 in Cable Ripper 6 to 14 AWG (0252-11)
- STANLEY General Purpose Slotted Screwdriver 3/8 in Round (66-168-A)
- DRILL AMERICA 3/16" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD3/16)
- STEELMAN 3-3/4" 6-Point Locknut Socket, 3/4" Drive (60268-26)
- VEGA Torx Tamper 20 Power Bit x 6 (1150TT20A)
- VEGA Phillips 3 Insert Bit x 1-1/4" - 5/16 H (230P3F)
- VEGA Slotted Bit Finder 8 (8-10) x 3-3/4 (BF8)
- VEGA Hex 3/32 Power Bit x 3-1/2 (190H0664A)
- VEGA Torx 60 Socket Bit x 1 1/2" - 1/2 Sq Dr (338T60SB)
- VEGA Impactech Torx 25 Power Bit x 2 (P150T25A)
- VEGA Pozidriv 1 Power Bit x 3-1/2 (190Z1A)
- Vega Screwdrivers and Nutdrivers