Shop All Screwdriver Bits and Nutsetters
Vega
Drive Bit, 6", Manganese Phosphate, #2 Tip
Mfr # 1150P2AX
Zoro # G2828746
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaceable Insert No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 1150P2AX
- Zoro # G2828746
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits and Nutsetters
Details
Item | Drive Bit |
Replaceable Insert | No |
Description
Drive Bit, Replaceable Insert No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Rect Steel, Asme 0, 75mm (611801-531)
- GEARWRENCH 5 Piece Hook & Pick Set (3121D)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305830)
- KEO Drill/Countersink Bit, 82 Deg, #2, HSS, BRGT (10282)
- VEGA Vega 5/16 Mag Nutsetter x 8", S2 Modified Steel, Gunmetal Grey (1200MN516)
- VEGA Vega 5/16 Mag Nutsetter x 12", S2 Modified Steel, Gunmetal Grey (1300MN516)
- VEGA Male Adapter Extension Bit, 1/4"X6", Grey (1150ADP14)
- VEGA Vega 5/16 Mag Nutsetter x 10", S2 Modified Steel, Gunmetal Grey (1250MN516)
- VEGA Male Adapter Extension Bit, 3/8", Grey (150ADP38)
- VEGA Vega 3/8 Mag Nutsetter x 6", S2 Modified Steel, Gunmetal Grey (1150MN616S)
- NEWPORT FASTENERS 1/4 X 1 5/8 X 1/4 Magnetic Power Nutsetter Bit/Hex Size: 1/4"/Length 1 5/8"/Shank: 1/4" , 20PK (746849)
- Vega Screwdrivers and Nutdrivers