Shop All Screwdriver Bits
Vega
Double Square 2 Insert Bit x 1
Mfr # 125DS02A
Zoro # G7870826
Sold in multiples of 10 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 125DS02A
- Zoro # G7870826
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Square |
Fastening Tool Item | Insert Bit |
Item | Double Square 2 Insert Bit x 1" |
Description
Double Square 2 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tool Belt, Buckle Belt, Sandstone, Ribbed Weave Nylon Webbing (Belt), Aluminum Anodized (Buckle) (59510)
- DRILLCO 7/8 X 21 SDS-MAX Masonry Drill (174F15621)
- TUNGALOY Tf Flo-Lock Insert FLG-2047L-CB AH, PK10 (2413986)
- EAZYPOWER Non-Reduced Phillips Insert Bit, No. 2, 1" (73333/B)
- VEGA Torq-Set 1/4 Insert Bit x 1" Tin (125TS416-TI)
- VEGA Torx Tamper 30 Power Bit x 3-1/2 (190TT30A)
- VEGA Phillips 2 Power Bit x 3-1/2 (190P2A)
- VEGA Slotted Bit Finder 5 (5-6) x 3-3/4 (BF5)
- VEGA Slotted Bit Finder 20 (20-22) x 3-7/8 (BBF20)
- VEGA Torx 30 Power Bit x 3-1/2 (190T30A)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #5, 1", PK5 (40L591)
- Vega Screwdrivers and Nutdrivers