Shop All Screwdriver Bits
Vega
Double Square 1 Insert Bit x 1
Mfr # 125DS01A
Zoro # G7882927
product price: $0.99
/ea
Sold in multiples of 10 for $9.90
$9.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125DS01A
- Zoro # G7882927
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Square |
Fastening Tool Item | Insert Bit |
Item | Double Square 1 Insert Bit x 1" |
Description
Double Square 1 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL 4" Aluminum Line Level (LLA001)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 11.5mm (47914)
- ILC Replacement for Cameron Sino Cs-dec918pw (CS-DEC918PW)
- DEWALT 1/4" x 1-7/8" Magnetic Nut Driver - IMPACT READY(R) (DW2218IR)
- VEGA Phillips 2 Insert Bit x 1" Tin (125P2A-TI)
- VEGA Mag Bit Holder 1Pc Stainless W/ C-Ring x (1300MH1CD)
- VEGA Impactech Hex 3Mm Insert Bit x 1 (P125H030A)
- VEGA Hex Tamper 3/32 Insert Bit x 1 (125HT0664A)
- VEGA Torq-Set 1/4 Insert Bit x 1" Tin (125TS416-TI)
- VEGA Phillips Tamper 2 Insert Bit x 1 (125TP2A)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-TX10-H-5PK)
- Vega Screwdrivers and Nutdrivers