Shop All Screwdriver Bits
Vega
Bits, 1/4X1/4 Quick Release Square Drive
Mfr # 1HQ416SK
Zoro # G7874265
product price: $8.79
/ea
Sold in multiples of 2 for $17.58
$17.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 1HQ416SK
- Zoro # G7874265
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Square |
Item | Bits, 1/4X1/4 Quick Release Square Drive |
Description
Vega Industries, Inc. 1HQ416SK Bits are an excellent addition to your tool box or work station. They have a quick release square drive that allows for easy insertion and removal of bits into your drill driver. These bits are made from high quality S2 tool steels for increased durability and life span. The hex shank size is 1/4". Vega Industries, Inc. 1HQ416SK Bits are definitely the right tools for the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, E08J SCLCL2, 4-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape (E08J SCLCL2-281)
- DRILL AMERICA 3/4"x23" Long Auger Bit (DMS73-4012)
- PARAGON DIAMOND TOOLS 4'' x .375 x 5/8-11 Crack Chaser (CC-4-375T)
- MAYHEW PRY BAR CURVED DOMINATOR 58C (MY14120)
- VEGA Ball-End Hex, 3/32 in Bit x 2 in (150BP0664A)
- VEGA Phillips 2 Power Bit x 2" Drywall Inden (150P2C)
- VEGA Hex 9/64 Power Bit x 2 (150H0964A)
- VEGA Square 0 Insert Bit x 1 (125R0A)
- VEGA Screwdriver Bit Set, 34Pc Bit And Hand D (V34-BRH)
- VEGA Impactech Hex 3Mm Insert Bit x 2 (P150H030A)
- EAZYPOWER Tee Star Hex Bit, Size T10, 6" (32605/B)
- Vega Screwdrivers and Nutdrivers