Shop All Screwdriver Bits
Vega
Ball-End Hex, 9/64 in Bit x 3 in
Mfr # 175BPSCS10
Zoro # G106450485
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Bit Length 3"
- Fastening Tool Material S2 Modified Steel
- Finish Gunmetal Grey
- Drive Size 1/4" Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 175BPSCS10
- Zoro # G106450485
- UPC # 843854025870
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Bit Length | 3" |
Drive Size | 1/4" Hex |
Details
Fastening Tool Item | Ball End Hex Driver Bits |
Fastening Tool Material | S2 Modified Steel |
Finish | Gunmetal Grey |
Item | Ball-End Hex,9/64 in Bit x 3 in, |
Description
Ball-End Hex,9/64 in Bit x 3 in,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 0.330" Tip L (LBR-SS3113)
- WILLIAMS Bahco Plastic Cut File 12in. Second Cut (1-145-12-0-0)
- WILTON Bench Vise No. 748 (WIL748A)
- PROTO Ignition Open End Wrench, 11/32" Head Sz (J3132)
- VEGA Torq-Set 3/8 Insert Bit x 1-1/4" - 5/16 (232TS616I)
- VEGA Mag Bit Holder x 10 (1250MH1AD)
- VEGA Phillips 4 Power Bit x 3-1/2" - 7/16 He (390P4A)
- VEGA Impactech Phillips 2 Insert Bit x 1" - (P125P2A-C5)
- VEGA P2 + P2 D/E Power Bit x 2 (150P2P2B)
- VEGA Hex 5Mm Power Bit x 3-1/2 (190H050A)
- URREA Ph #3 1/4X6" Heavy-duty 1/4” hex power drive Phillips® bits (12063X)
- Vega Screwdrivers and Nutdrivers