Shop All Screwdriver Bits
Vega
Ball-End Hex, 9/64 in Bit x 2 in
Mfr # 150BP0964A
Zoro # G806450440
product price: $1.85
/ea
Sold in multiples of 6 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size 9/64"
- Overall Bit Length 2"
- Fastening Tool Material S2 Modified Steel
- Socket Sizes 9/64"
- Finish Gunmetal Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 150BP0964A
- Zoro # G806450440
- UPC # 843854025597
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 9/64" |
Overall Bit Length | 2" |
Socket Sizes | 9/64" |
Drive Size | 1/4" Hex |
Details
Fastening Tool Item | Ball End Hex Driver Bits |
Fastening Tool Material | S2 Modified Steel |
Item | Ball-End Hex,9/64 in Bit x 2 in |
Finish | Gunmetal Grey |
Description
Ball-End Hex,9/64 in Bit x 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE 3/8 x 75' Flexicore Cable w/ Male & Female Ends, (75EM2)
- AVK Hi-Torquer Tool, 4-40 to M10, Steel (AA112)
- SWANSON TOOL 48" Magnetic Professional I-Beam Level with Gelshock End Caps (SVI48M)
- WIDIA Spiral Point Tap, Plug, 2 (19924)
- VEGA Mag Bit Holder W/ C-Ring x 2 (151MH1CD2)
- VEGA Square 1 Insert Bit x 1" 2Pc (125R1C)
- VEGA Impactech Torx 15 Power Bit x 3-1/2 (P190T15A)
- VEGA Spanner 14 Insert Bit x 1-1/2" - 5/16 H (238SP14A)
- VEGA Slotted 12-14 Insert Bit x 1 (125F14A)
- VEGA Ball-End Hex, 5 mm Bit x 2 in (150BP050A)
- VEGA Square 2 Power Bit x 2-3/4" 2Pc (170R2C)
- Vega Screwdriver Bits