Shop All Screwdriver Bits
Vega
Ball-End Hex, 8 mm Bit x 2 in
Mfr # 150BP080A
Zoro # G906450463
product price: $2.55
/ea
Sold in multiples of 5 for $12.75
$12.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size 8mm
- Overall Bit Length 2"
- Fastening Tool Material S2 Modified Steel
- Finish Gunmetal Grey
- Socket Sizes 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 150BP080A
- Zoro # G906450463
- UPC # 843854025573
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 8mm |
Overall Bit Length | 2" |
Socket Sizes | 8mm |
Drive Size | 1/4" Hex |
Details
Fastening Tool Item | Ball End Hex Driver Bits |
Fastening Tool Material | S2 Modified Steel |
Finish | Gunmetal Grey |
Item | Ball-End Hex,8mm Bit x 2 in |
Description
Ball-End Hex,8mm Bit x 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Air Flex 3/8 NPT 74 cfm Swivel (8940171571)
- CRESCENT LUFKIN 1/2" x 50' Atlas® Chrome Clad®/Nubian® Double Duty D1 Blade Oil Gauging Tape for Bob 590 (CN1293SF590N)
- MILWAUKEE TOOL Chuck Key Holder (48-66-4080)
- KIPP Indexing Plunger, All SS, Size: 9 D1= M06X0, 75, D=3, Style D Lockout Type W Locknut, Pin Hard (K0632.004903)
- VEGA Hex Tamper 3/16 Insert Bit x 1 (125HT1264A)
- VEGA Slotted 4-5 Insert Bit x 1-1/2" - 5/16 H (238F04A)
- VEGA Hex 1.5Mm Insert Bit x 1 (125H015A)
- VEGA Torq-Set 1/4 Insert Bit x 1-1/4" - 5/16 (232TS416I)
- VEGA Impactech 5/16 Mag Nutsetter x 2-9/16 (P165MN516)
- VEGA Torx Plus 40 Insert Bit x 1 (125IP40A)
- VEGA Impactech Hex 5/32 Insert Bit x 1 (P125H1064A)
- Vega Screwdrivers and Nutdrivers