Shop All Screwdriver Bits
Vega
Ball-End Hex, 7/64 in Bit x 2 in
Mfr # 150BP0764A
Zoro # G606450428
Sold in multiples of 6 for $11.10
$11.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size 7/64"
- Overall Bit Length 2"
- Fastening Tool Material S2 Modified Steel
- Drive Size 1/4" Hex
- Finish Gunmetal Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 150BP0764A
- Zoro # G606450428
- UPC # 843854025566
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 7/64" |
Overall Bit Length | 2" |
Drive Size | 1/4" Hex |
Socket Sizes | 7/64" |
Details
Fastening Tool Item | Ball End Hex Driver Bits |
Fastening Tool Material | S2 Modified Steel |
Item | Ball-End Hex,7/64 in Bit x 2 in |
Finish | Gunmetal Grey |
Description
Ball-End Hex,7/64 in Bit x 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIZMO 6 in. 6R Fast Release C - Clmp Locking Plier (GI3683703)
- DUCK BRAND CARPET TAPE 1.88""X75'WHT (286377)
- BONDHUS Set 10 Cushion Grip Loop Hex T-Handle 9" 3/32-3/8", w/stand (46590)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 9/64 (C18435)
- VEGA Phillips 3 Power Bit x 6 (1150P3A)
- VEGA Hex 1.5Mm Insert Bit x 1 (125H015A)
- VEGA Torx Plus 15 Insert Bit x 1 (125IP15A)
- VEGA Square 2 Power Bit x 2 (150R2A)
- VEGA Hex 2.5Mm Power Bit x 3-1/2 (190H025A)
- VEGA Torx 30 Socket Bit x 1-1/8" - 3/8" Sq Dr (228T30SB)
- VEGA Phillips 3 Power Bit x 2" Bull Nose (150P3A-2)
- Vega Screwdrivers and Nutdrivers