Shop All Screwdriver Bits
Vega
Ball-End Hex, 7/33 in Bit x 3 in
Mfr # 175BP1464A
Zoro # G806450518
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size 7/33"
- Overall Bit Length 3"
- Fastening Tool Material S2 Modified Steel
- Finish Gunmetal Grey
- Socket Sizes 7/33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 175BP1464A
- Zoro # G806450518
- UPC # 843854025825
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 7/33" |
Overall Bit Length | 3" |
Socket Sizes | 7/33" |
Drive Size | 1/4" Hex |
Details
Fastening Tool Item | Ball End Hex Driver Bits |
Fastening Tool Material | S2 Modified Steel |
Finish | Gunmetal Grey |
Item | Ball-End Hex,7/33 in Bit x 3 in |
Description
Ball-End Hex,7/33 in Bit x 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 10 9/16 in Lock Ring Plier 0 Degrees (J251G)
- PROTO 3/8 in Drive, 18mm Hex Metric Socket, 6 Points (J5218MH)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 3/8-16 Thread Size, 1.25"L, Steel (GN6C----B3S--21)
- MEGAPRO Hex Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (151HX-B)
- VEGA Phillips 1 Power Bit x 2" Ss (150P1SS)
- VEGA #3 Phillips Driver Bit 6in (1150P3A)
- VEGA Impactech #2 Square Driver Bit 2in (P150R2A-25)
- VEGA Phillips 00 Power Bit x 2 (150P00A)
- VEGA Impactech Phillips 2 Power Bit x 3-1/2 (P190P2A-C5)
- VEGA Impactech Phillips 3 Power Bit x 2-3/4 (P170P3A)
- EAZYPOWER Spanner Bit, No. 12, 1" (13269)
- Vega Screwdriver Bits