Shop All Screwdriver Bits
Vega
Ball-End Hex, 7 mm Bit x 3 in
Mfr # 175BP070A
Zoro # G506450443
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size 7mm
- Overall Bit Length 3"
- Fastening Tool Material S2 Modified Steel
- Drive Size 1/4" Hex
- Socket Sizes 7mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 175BP070A
- Zoro # G506450443
- UPC # 843854025757
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 7mm |
Overall Bit Length | 3" |
Drive Size | 1/4" Hex |
Socket Sizes | 7mm |
Details
Fastening Tool Item | Ball End Hex Driver Bits |
Fastening Tool Material | S2 Modified Steel |
Item | Ball-End Hex,7mm Bit x 3 in |
Finish | Gunmetal Grey |
Description
Ball-End Hex,7mm Bit x 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION TWIST DRILL D33M HM BRT 118D Solid Standard Jobber 5.00 mm (D33M5.0)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-670)
- WESTWARD Square Hand File, 4 In, 43/44 TPI (12F790)
- MITUTOYO 2 to 20Ft Inside Micrometer Ext.Rod (137-213)
- VEGA Impactech Phillips 2 Power Bit x 3-1/2 (P190P2A)
- VEGA Torx 20 Socket Bit x 3/4" - 1/4 Sq Dr (120T20SB)
- VEGA Torx 9 Power Bit x 2 (150T09A)
- VEGA Impactech T-40 TORX Driver Bit 6in (P1150T40A)
- VEGA Hex Tamper 5/16 Insert Bit x 1 (125HT2064A)
- VEGA Impactech Phillips 3 Power Bit x 6 (P1150P3A)
- CENTURY DRILL & TOOL SECURITY T9 STAR BULK 5PK (68149)
- Vega Screwdrivers and Nutdrivers