Shop All Screwdriver Bits
Vega
Ball-End Hex, 6 mm Bit x 3 in
Mfr # 175BP060A
Zoro # G306450490
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size 6mm
- Overall Bit Length 3"
- Fastening Tool Material S2 Modified Steel
- Drive Size 1/4" Hex
- Socket Sizes 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 175BP060A
- Zoro # G306450490
- UPC # 843854025733
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 6mm |
Overall Bit Length | 3" |
Drive Size | 1/4" Hex |
Socket Sizes | 6mm |
Details
Fastening Tool Item | Ball End Hex Driver Bits |
Fastening Tool Material | S2 Modified Steel |
Item | Ball-End Hex,6mm Bit x 3 in |
Finish | Gunmetal Grey |
Description
Ball-End Hex,6mm Bit x 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 860-3 Blanket, Pvc 2To 3 (860-3)
- PROTO Separator Rod, 3/4-16 Thread, 10 In (J4333R)
- CRESCENT LUFKIN 1/2" x 50' Linear Engineer's Fiberglass Tape Measure (703D)
- DYNAMIC Tools Drift Punch, 1/8 "x 5/16" X 8" Long (D058008)
- VEGA Ball-End Hex, 9/64 in Bit x 2 in (150BP0964A)
- VEGA Phillips Acr 2 Insert Bit x 1" Tin (125P2CR-TI)
- VEGA Impactech #2 Phillips Driver Bit 2in (P150P2A-25)
- VEGA Torq-Set 0 Power Bit x 2 (150TS00)
- VEGA Bits, 1/4X1/4 Square Drive Bit Holder W/ (1HS416SK)
- VEGA Slotted Bit Finder 10 (10-12) x 3-3/4 (BF10)
- WERA Insulated Screwdriver Bit, Metric, 9mm, Hex (05003460001)
- Vega Screwdriver Bits