Shop All Screwdriver Bits
Vega
Ball-End Hex, 6 mm Bit x 2 in
Mfr # 150BP060A
Zoro # G206450453
Sold in multiples of 6 for $10.74
$10.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size 6mm
- Overall Bit Length 2"
- Fastening Tool Material S2 Modified Steel
- Finish Gunmetal Grey
- Drive Size 1/4" Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 150BP060A
- Zoro # G206450453
- UPC # 843854025535
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 6mm |
Overall Bit Length | 2" |
Drive Size | 1/4" Hex |
Socket Sizes | 6mm |
Details
Fastening Tool Item | Ball End Hex Driver Bits |
Fastening Tool Material | S2 Modified Steel |
Item | Ball-End Hex,6mm Bit x 2 in |
Finish | Gunmetal Grey |
Description
Ball-End Hex,6mm Bit x 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket SAE 1/4 in Tip, 7 in L (45908)
- WESTWARD 3/8 in Drive, 24mm Triple Square Metric Socket, 12 Points (53YT32)
- GEARWRENCH 19mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86719)
- GARDNER BENDER 4" Cable Ripper and Wire Gauge, 4" 6 to 14 AWG (CR-100)
- VEGA Ball-End Hex, 1/4 in Bit x 3 in (175BP1664A)
- VEGA Ball-End Hex, 8 mm Bit x 2 in (150BP080A)
- VEGA Impactech #2 Phillips Driver Bit 2in (P150P2A-5)
- VEGA Ball-End Hex, 3 mm Bit x 3 in (175BP030A)
- VEGA Square 2 Power Bit x 6 (1150R2A)
- VEGA Phillips 3 Power Bit x 6" Extra Hard (1150P3AX)
- DEWALT Insert Bit, 1/4In, Phillips, #1, 2In (50 Pack) (DWA2PH1IRB)
- Vega Screwdrivers and Nutdrivers